missing translation for 'onlineSavingsMsg'
Learn More

Brady™ All Purpose Cable Lockout with 2.4m (8 ft.) Sheathed Metal Cable

Catalog No. 19000257
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19000257 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000257 Supplier Brady™ Supplier No. 50943

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All Purpose Cable Lockout with 2.4m (8 ft.) Sheathed Metal Cable is used to lock out all energy isolating devices.

  • All Purpose Cable Lockout bodies are made of rugged impact-modified glass-filled nylon for superior chemical, corrosion and temperature resistance
  • Device comes complete with a sheathed metal lockout cable attachment
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Pull-tight Cable Lockout Device
Alternate Part Number 050943
Color Red
Material Glass-filled Nylon
Certifications/Compliance OSHA 1910.147
Height (Metric) 152.40 mm
Includes 2.4 m x 0.4 cm (8 ft. x 0.187 in.) sheathed metal cable
Length (English) 8 in.
Length (Metric) 2.4 m
Quantity 1 Ea.
Width (Metric) 82.00 mm
Show More Show Less