missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Admittance Signs Notice Authorized Personnel Only

Various sizes and materials

Supplier:  Brady™ 40706

 View more versions of this product

Catalog No. 19-041-632


Only null left

Description

Description

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Specifications

ISO 9001, ASTM D 1593
1 Ea.
Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
230°F
0.04 in.
-40°C to 110°C
Notice Authorized Personnel Only
Blue on White
Aluminum
Surface Mount
10 in.
-40°F
14 in.
-40°F to 230°F
Admittance Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions