missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Admittance Signs Notice Authorized Personnel Only

Catalog No. 170467
Change view
Click to view available options
Material:
Aluminum
Fiberglass, Polyester
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
170467 Fiberglass, Polyester 10 in. 14 in.
19017200 Polyester 7 in. 10 in.
19041632 Aluminum 10 in. 14 in.
19102214 Plastic 10 in. 14 in.
19102213 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 170467 Supplier Brady™ Supplier No. BRD70602
Only null left

Various sizes and materials

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Certifications/Compliance ISO 9001, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646
Material Fiberglass, Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Fiberglass Reinforced Polyester
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text Notice Authorized Personnel Only
Product Type Admittance Sign
Color Blue on White
Show More Show Less