missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Admittance Signs: Do Not Enter - Authorized Personnel Only

Catalog No. 19035655
Change view
Click to view available options
Material:
Plastic
Polyester
Width (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
19035655 Polyester 14 in.
19035653 Plastic 14 in.
19035652 Plastic 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19035655 Supplier Brady™ Supplier No. 84196

Identify areas designated for certain personnel and direct facility traffic

  • Available in plastic, self sticking polyester and premium fiberglass materials
  • Black on orenge
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.

Specifications

Certifications/Compliance PSTC-33
Material Polyester
Quantity 1 Ea.
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Warning Do Not Enter Authorized Personnel Only
Product Type Admittance Sign
Color Black on Orange
Show More Show Less