missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Admittance Signs: Caution Do Not Enter with Pictogram (ANSI Z535)
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145, ASTM D 1593 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Surface Mount |
| For Use With (Application) | Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use |
| Height (English) | 14 in. |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |