missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Adjustable Gate Valve Lockout

Catalog No. 19034784
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19034784 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19034784 Supplier Brady™ Supplier No. 64057

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Locks out different-sized valve handles

  • Adjusts to fit valve handles from 1 to 6.5 in. diameter (2.5 to 16.5cm)
  • Durable red polypropylene is nonconductive; resists solvents, chemicals and cracks
  • Withstands extreme temperature changes from -50°F (-45°C) to 360°F (182°C)
  • Large openings accept padlocks with up to a 0.35 in. (0.9cm) shackle diameter

Specifications

Product Type Gate Valve Lockout
Color Red
Material Polypropylene
Diameter (English) 1 to 6.5 in.
Diameter (Metric) 3 to 17 cm
Temperature Range (English) −20° to +80°F
Temperature Range (Metric) 0° to 175°C