missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accident Prevention Tags - Inspected
Accident Prevention Tags are perfect for marking on-the-spot warnings of dangerous conditions.
$40.51
Specifications
| Color | Black, Yellow |
|---|---|
| Material | Polyester |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6cm |
| Includes | 10 nylon ties |
| Catalog Number | Mfr. No. | Message | Durability | Temperature Range (English) | Thickness | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Message | Durability | Temperature Range (English) | Thickness | Price | Quantity & Availability | ||
|
19040223
|
Brady™
86432 |
Header: Inspected, Front: Ready To Use, Back: Ready To Use | 2 Years | -40°F to 175°F | 0.51 to 0.64 mm |
Pack of 10 Each for $40.51
|
|
||
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
Specifications
| Black, Yellow | |
| 5.75 in. | |
| 10 nylon ties | |
| 7.62 cm | |
| 0.37 in. |
| Polyester | |
| 14.6cm | |
| 3 in. | |
| 5.75 x 3 in. | |
| 0.93 cm |