missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Accident Prevention Tags - Inspected
Accident Prevention Tags are perfect for marking on-the-spot warnings of dangerous conditions.
Manufacturer: Brady™ BRD86432
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
Specifications
ASTM D1593-09, ASTM D-638-08, OSHA 1910.145 | |
Polyester | |
For lockout and tagout identification | |
3.9 Gardner | |
14.6cm | |
0.51 to 0.64mm | |
-40° to 175°F | |
7.62cm | |
5.75 in. H x 3 in. W | |
0.93cm |
Black on Yellow | |
Header: Inspected, Front: Ready To Use, Back: Ready To Use | |
2 Years | |
5.75 in. | |
10 nylon ties | |
-40° to 80°C | |
3 in. | |
5.75 in. H x 3 in. W | |
0.37 in. |