missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Bottle, Drop-Boy with Cap
This Drop-Boy Bottle includes a precise drop dispenser with a separate screw cap.
$88.39 - $134.89
Specifications
| Color | Translucent White, White |
|---|---|
| Material | HDPE, LDPE, Polypropylene |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
03406170
|
Dynalon™
8052240010 |
10 mL |
Pack of 10 Each for $88.39
|
|
|||||
|
03406171
|
Dynalon™
8052240025 |
25 mL |
Pack of 10 Each for $116.93
|
|
|||||
|
03406172
|
Dynalon™
8052240050 |
50 mL |
Pack of 10 Each for $134.89
|
|
|||||
Description
- Drop-Boy is an HDPE dropping bottle with a LDPE drop dispenser and separate PP screw cap.
- Drop-Boy dropping bottle is available in 10, 25 and 50 mL capacities.
- Dropping bottle should have dropper tip cut off before first use.
- Reclosable using screw on cap.
Drop-Boy, dropping bottle, drop bottle, screw cap, reclosable
Specifications
| Translucent White, White | |
| Non-sterile | |
| Reusable | |
| Precise | |
| Narrow | |
| Dispensing Bottle | |
| 18 mm | |
| Not Autoclavable |
| HDPE, LDPE, Polypropylene | |
| Yes | |
| 1 mL | |
| No | |
| Round | |
| Polypropylene | |
| Screw Cap |