Learn More
Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure

Choose this narrow-mouth, clear glass bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required.
$140.26 - $274.56
Specifications
| Color | Clear |
|---|---|
| Description | Clear Glass Boston Round |
| Material | Glass (Type 3) |
| No. per Case | 12 |
| Closure Color | White |
| Catalog Number | Mfr. No. | Capacity (Metric) | Level | Closure Size | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Level | Closure Size | Price | Quantity & Availability | |||
05719160
![]() |
Thermo Scientific™
229 0125 |
125 mL | Processed | 22-400 mm |
Case of 12 Each for $140.26
|
|
|||
05719163
![]() |
Thermo Scientific™
329 0250 |
250 mL | Certified | 24-414 mm |
Case of 12 Each for $169.26
|
|
|||
05719164
![]() |
Thermo Scientific™
229 0250 |
250 mL | Processed | 24-414 mm |
Case of 12 Each for $145.59
|
|
|||
05719171
![]() |
Thermo Scientific™
229 0500 |
500 mL | Processed | 28-400 mm |
Case of 12 Each for $224.44
|
|
|||
05719170
![]() |
Thermo Scientific™
329 0500 |
500 mL | Certified | 28-400 mm |
Case of 12 Each for $224.44
|
|
|||
0571990
![]() |
Thermo Scientific™
329 1000 |
950 mL | Certified | 33-400 mm |
Case of 12 Each for $274.56
|
|
|||
0571986
![]() |
Thermo Scientific™
229 1000 |
950 mL | Processed | 33-400 mm |
Case of 12 Each for $235.26
|
|
|||
Description
Choose this Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required. Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
- Clear Type III soda-lime glass bottle
- PTFE-lined white polypropylene closed-top cap
- Sizes range from 125mL to 1000mL
- Closures assembled on bottles
Certified bottles come with the following features:
- Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each bottle individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping
Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded and CofA is not included.
Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.
Specifications
| Clear | |
| Glass (Type 3) | |
| White | |
| Narrow | |
| Closed-top Cap |
| Clear Glass Boston Round | |
| 12 | |
| PTFE | |
| Polypropylene |