missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Boston Round Narrow-Mouth Amber Jugs with Closure
GREENER_CHOICE

Catalog No. 0571996
Change view
Click to view available options
Capacity (Metric):
2360 mL
4000 mL
Level:
Certified
Processed
Unprocessed
No. per Case:
4
6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level No. per Case
0571996 4000 mL Certified 4
0571992 2360 mL Unprocessed 6
0571993 2360 mL Processed 6
0571994 2360 mL Certified 6
05719175 4000 mL Unprocessed 4
0571995 4000 mL Processed 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 0571996 Supplier Thermo Scientific™ Supplier No. 345 4000

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with these narrow-mouth, amber jugs with closure.

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ Narrow-Mouth Boston Round Amber Glass Jugs. Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required, these jugs are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jugs but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jug; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed top cap
  • Choose from 2360mL or 4L
  • Closures assembled on containers

Certified jugs come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jug individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jugs are processed in the same manner as certified jugs and come with all the features of certified jugs, but jugs are not barcoded, and CofA is not included.

Unprocessed jugs are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications

Capacity 128 oz., 4000 mL
Capacity (Metric) 4000 mL
Capacity (English) 128 oz.
Certification Parameters Semi-VOA, pesticides, PCBs, metals
Color Amber
Description Amber Glass Jug
Diameter (English) Inner 1 in.
Diameter (English) 6.22 in.
Diameter (Metric) Inner 2.5 cm
Material Glass (Type 3)
No. per Case 4
Replacement Closure B167-3830BL
Closure Color White
Level Certified
Liner Material PTFE
Volume (English) Brim 145 oz.
Volume (Metric) Brim 4290 mL
Certifications/Compliance Certified and Processed jugs meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Mouth Narrow
Height (Metric) 341 mm
Product Type Jug
Height (English) 13.42 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 158 mm
Closure Type Closed-top Cap
Show More Show Less