Learn More
Thermo Scientific™ Boston Round Narrow-Mouth Amber Jugs with Closure

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with these narrow-mouth, amber jugs with closure.
Supplier: Thermo Scientific™ 145 4000
Description
Collect water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ Narrow-Mouth Boston Round Amber Glass Jugs. Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required, these jugs are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jugs but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
- Amber Type III soda-lime glass jug; recommended for light sensitive samples
- PTFE-lined white polypropylene closed top cap
- Choose from 2360mL or 4L
- Closures assembled on containers
Certified jugs come with the following features:
- Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each jug individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping
Processed jugs are processed in the same manner as certified jugs and come with all the features of certified jugs, but jugs are not barcoded, and CofA is not included.
Unprocessed jugs are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.
Chemical Identifiers
| Amber | |
| 1 in. | |
| Glass (Type 3) | |
| White | |
| Narrow | |
| Polypropylene | |
| Closed-top Cap |
| Amber Glass Jug | |
| 2.5 cm | |
| B167-3830BL | |
| PTFE | |
| Jug | |
| 38-430 mm |
Specifications
| 128 oz., 4000 mL | |
| 128 oz. | |
| Amber | |
| 1 in. | |
| 2.5 cm | |
| 4 | |
| White | |
| PTFE | |
| 4290 mL | |
| Narrow | |
| Jug | |
| Polypropylene | |
| 158 mm |
| 4000 mL | |
| None | |
| Amber Glass Jug | |
| 6.22 in. | |
| Glass (Type 3) | |
| B167-3830BL | |
| Unprocessed | |
| 145 oz. | |
| None | |
| 341 mm | |
| 13.42 in. | |
| 38-430 mm | |
| Closed-top Cap |