missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Amber Glass Bottles with Closure
GREENER_CHOICE

Catalog No. 0571978
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
22-400 mm
24-414 mm
28-400 mm
33-430 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level Closure Size
0571978 500 mL Certified 28-400 mm
05719178 125 mL Unprocessed 22-400 mm
05719176 125 mL Certified 22-400 mm
05719177 125 mL Processed 22-400 mm
05719183 250 mL Certified 24-414 mm
05719184 250 mL Unprocessed 24-414 mm
0571964 250 mL Processed 24-414 mm
0571970 500 mL Unprocessed 28-400 mm
0571975 500 mL Processed 28-400 mm
0571991 1000 mL Certified 33-430 mm
0571987 1000 mL Processed 33-430 mm
0571983 1000 mL Unprocessed 33-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 0571978 Supplier Thermo Scientific™ Supplier No. 3490500

Select these round, narrow-mouth, amber glass jars with closure for collecting water samples for a variety of organic and inorganic target analytes where light protection is required.

Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required. Thermo Scientific™ Boston Round Narrow-Mouth Amber Glass Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass bottle; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125 to 1000mL
  • Closures assembled on bottles

Includes:

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded, and CofA is not included.

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Certification Parameters Semi-VOA, pesticides, PCBs
Color Amber
Description Amber Glass Boston Round
Diameter (English) Inner 0.75 in.
Diameter (English) 2.99 in.
Diameter (Metric) Inner 1.9 cm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B167-2800BL
Closure Color White
Level Certified
Liner Material PTFE
Volume (English) Brim 16.7 oz.
Volume (Metric) Brim 493 mL
Mouth Narrow
Height (Metric) 168 mm
Height (English) 6.61 in.
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 76 mm
Closure Type Closed-top Cap
Capacity (English) 16 oz.
Certifications/Compliance Certified and Processed bottles meet or exceed EPA performance based standards for semi-volatile organics, pesticides, and PCB's analysis; manufactured under an ISO certified quality management system. Certificate of Analysis (CofA) included.
Product Type Sample Bottle
Show More Show Less