missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Bosshead
Bosshead for attaching clamps to hood rack system
$48.23 - $48.23
Specifications
| Type | Bosshead Clamp |
|---|---|
| Material | Chrome-plated Metal |
| Includes | Bosshead only |
| For Use With (Application) | Organic Synthesis |
| Catalog Number | Mfr. No. | Size (Metric) Grip | Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (Metric) Grip | Style | Price | Quantity | ||||
|
31502240
|
Synthware™
W200002Z |
15 mm | Wing Nuts |
N/A
|
|
||||
|
31501957
|
Synthware™
W200002 |
15 mm | Round Knobs |
N/A
|
|
||||
|
31502241
|
Synthware™
W200002B |
16 mm | Flat Knobs |
N/A
|
|
||||
|
31502242
|
Synthware™
J111200 |
19 mm | Knobless |
N/A
|
|
||||
Description
Designed for use with rods ranging from 15 to 19mm in diameter.
Specifications
| Bosshead Clamp | |
| Chrome-plated Metal | |
| Bosshead only | |
| Organic Synthesis |