missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Borosilicate Glass Roller Bottle
Vessels are made to exacting tolerances to provide higher cell yields
$1,640.11
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Inner Neck | 29 mm |
| Includes | With a deep-skirted black Phenolic 38-415 screw cap with a white Styrene-butadiene Rubber line |
| Material | Borosilicate Glass |
| No. per Pack | 4Pack |
Description
Vessels are made to exacting tolerances to provide higher cell yields. Glass is specially selected for optical clarity, interior surface smoothness and absence of glass imperfections. Neck area is tapered to facilitate cleaning. Glass wall thickness is 2. 6mm. Vessels and deep-skirted 38-415 screw caps can be autoclaved. Caps have white styrene-butadiene rubber liner. Nominal neck I. D. is 29mm. Wheaton-33™ low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards). Supplied in packs of 4.Specifications
| Clear | |
| With a deep-skirted black Phenolic 38-415 screw cap with a white Styrene-butadiene Rubber line | |
| 4Pack | |
| Black | |
| 2.6mm | |
| Tapered Neck | |
| Yes | |
| White Styrene-butadiene Rubber | |
| 38-415 mm | |
| Screw Cap |
| 29 mm | |
| Borosilicate Glass | |
| 4Pack | |
| Phenolic | |
| Black | |
| USP Type I and ASTM E-438 Type I | |
| Roller Bottle | |
| Phenolic | |
| 110 mm | |
| Autoclavable |