missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Borosilicate Glass Roller Bottle

Vessels are made to exacting tolerances to provide higher cell yields

Supplier:  Wheaton™ 348256

 View more versions of this product

Catalog No. 12141556

Only null left

Description

Description

Vessels are made to exacting tolerances to provide higher cell yields. Glass is specially selected for optical clarity, interior surface smoothness and absence of glass imperfections. Neck area is tapered to facilitate cleaning. Glass wall thickness is 2. 6mm. Vessels and deep-skirted 38-415 screw caps can be autoclaved. Caps have white styrene-butadiene rubber liner. Nominal neck I. D. is 29mm. Wheaton-33™ low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards). Supplied in packs of 4.
Specifications

Specifications

3450 mL
29 mm
Borosilicate Glass
4Pack
Black
2.6mm
Tapered Neck
Yes
White Styrene-butadiene Rubber
38-415 mm
Screw Cap
Clear
With a deep-skirted black Phenolic 38-415 screw cap with a white Styrene-butadiene Rubber line
480mm
4Pack
Phenolic
Black
USP Type I and ASTM E-438 Type I
Roller Bottle
Phenolic
110 mm
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions