missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length
Long, slender, tapered tips speed pipetting
Description
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
Chemically inert pipets have negative graduations as well as bidirectional scales.
Order Info
Individually wrapped and multipacked pipets come in sterile and plugged; nonplugged bulk-packed pipets are also available.
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.
Specifications
| ASTM E714, USP Type I, ASTM E438, Type I, Class B | |
| Sterile | |
| 0.01 mL | |
| 250 | |
| ±0.06 mL | |
| 0.06 oz. | |
| 2 mL | |
| Single-use |
| Borosilicate Glass | |
| Yes | |
| 0.2 mL | |
| Regular Tapered | |
| Multi-pack; Inner Pk. Qty: 250 | |
| Yellow | |
| Serological Pipet |