missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length
Description
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
- Chemically inert pipets have negative graduations as well as bidirectional scales
- Sterile pipets are individually wrapped
- Non-sterile pipets are bulk packed
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.
Specifications
Specifications
| Certifications/Compliance | ASTM E714, USP Type I, ASTM E438, Type I, Class B |
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Negative Graduations | 0.2 mL |
| Quantity | 250 |
| Tip Style | Regular Tapered |
| Tolerance | ±0.03 mL |
| Packaging Type | Multi-pack; Inner Pk. Qty: 250 |
| Show More |