missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Bookend Brackets

Bookend Brackets for use with Treston shelves.

$84.15 - $115.60

Specifications

Depth (English) 16 in.,16 in.
Depth (Metric) 406 mm,406 mm
Description 16 in. Bookend Brackets,16 in. Bookend Brackets
Height (English) 16 in.,16 in.
Height (Metric) 406 mm,406 mm
View More Specs

Products 2
Catalog Number Mfr. No. Depth (English) Price Quantity  
Catalog Number Mfr. No. Depth (English) Price Quantity  
89058149
View Documents
Treston™
89058149
16 in. N/A
Only null left
 
E81505049
View Documents
Treston™
89059749
12 in. N/A
Only null left
 
Description

Description

  • Bookend brackets
  • For Treston TTS shelves
  • Shelf sold separately
  • TTS shelf brackets can be replaced by these bookend brackets
Specifications

Specifications

16 in.,16 in.
16 in. Bookend Brackets,16 in. Bookend Brackets
406 mm,406 mm
406 mm,406 mm
16 in.,16 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'