missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Boiling Flasks, Round Bottom, Ground Glass Joint, Borosilicate Glass

Catalog No. S23937
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S23937 50 mL
S23938 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S23937 Supplier United Scientific™ Supplier No. FRB05750
Only null left

Round bottom boiling flasks with ground glass joints (24/40).

Boiling flasks are made from low expansion borosilicate glass and feature uniform wall thickness for superior mechanical strength and shock resistance.

Specifications

Diameter (English) Outer 2 in.
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (English) 3.9 in.
Height (Metric) 100 mm
Product Type Boiling Flask
Socket Joint 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 51 mm
Closure Size 24/40
Show More Show Less