missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Replicator

Save time in transferring small volumes from one 96- or 48-well microplate to another with this Replicator.
$980.52 - $2,316.09
Specifications
| Diameter (English) Inside | 0.06 in. |
|---|---|
| Diameter (Metric) Inside | 1.5 mm |
| Length (English) | 3 in. |
| Length (Metric) | 7.6 cm |
| Material | Stainless Steel |
Description
Save time in transferring small volumes from one 96- or 48-well microplate to another
- For replicating cosmid and VAC libraries, among other uses
- To use, dip durable stainless-steel, precision-aligned pins into standard 96- or 48-well plate; lift and move replicator to a second microplate
- Replicator frame is anodized aluminum with comfortable nylon handle
- Autoclavable or flame sterilizable
- With anodized aluminum storage pan that can hold cleansing pads to remove build-up on pins or ethanol for flame sterilization
Order Info
Dimensions (L x W x H): 3 x 4.5 x 4 in. (7.6 x 11.4 x 10 cm), Pins Dimensions (L x W): 1/16 x 1/16 in. (1.5 x 1.5 mm).
Specifications
| 0.06 in. | |
| 3 in. | |
| Stainless Steel | |
| Reusable | |
| Standard | |
| 11 cm | |
| 11 cm | |
| Colony hybridization, antibiotic sensitivity testing, phage typing, transfer small volumes of inoculums from microplates to daughter plates or membranes, replication of YACs and cosmid libraries |
| 1.5 mm | |
| 7.6 cm | |
| Sterile | |
| 1 μL | |
| Autoclavable | |
| 4.5 in. | |
| 4.5 in. |