missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Replicator
GREENER_CHOICE

Catalog No. 054509
Change view
Click to view available options
Product Type:
48-pin Replicator
96-pin Replicator
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
054509 96-pin Replicator
0545010 48-pin Replicator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 054509 Supplier Boekel Scientific™ Supplier No. BKL140500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save time in transferring small volumes from one 96- or 48-well microplate to another with this Replicator.

Save time in transferring small volumes from one 96- or 48-well microplate to another

  • For replicating cosmid and VAC libraries, among other uses
  • To use, dip durable stainless-steel, precision-aligned pins into standard 96- or 48-well plate; lift and move replicator to a second microplate
  • Replicator frame is anodized aluminum with comfortable nylon handle
  • Autoclavable or flame sterilizable
  • With anodized aluminum storage pan that can hold cleansing pads to remove build-up on pins or ethanol for flame sterilization

Order Info

Dimensions (L x W x H): 3 x 4.5 x 4 in. (7.6 x 11.4 x 10 cm), Pins Dimensions (L x W): 1/16 x 1/16 in. (1.5 x 1.5 mm).

Specifications

Disposable Reusable
Volume 1 μL
Diameter (English) Inside 0.06 in.
Length (English) 3 in.
Length (Metric) 7.6 cm
Diameter (Metric) Inside 1.5 mm
Sterility Sterile
Material Stainless Steel
Size Standard
Product Type 96-pin Replicator
Autoclavable Autoclavable
Height (Metric) 11 cm
Width (English) 4.5 in.
Width (Metric) 11 cm
Height (English) 4.5 in.
For Use With (Application) Colony hybridization, antibiotic sensitivity testing, phage typing, transfer small volumes of inoculums from microplates to daughter plates or membranes, replication of YACs and cosmid libraries
Show More Show Less