missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International STN2000 Series Class 100/ISO 5 Blue Sterile Nitrile Gloves

Bulk packed, sterile 12 in. low particle cleanroom gloves are sterilized by gamma irradiation to meet AAMI and ASTM standards.

Supplier:  TechNiGlove International STN2002B

 View more versions of this product

Catalog No. 19170111

Only null left
Explore available promotions

Description

Description

  • Ambidextrous, sterile, powder free nitrile gloves
  • Bulk packaged for economy
  • Manufactured with blue-colored 100% nitrile
  • 12 in. beaded cuff
  • Microtextured fingertips for a secure wet or dry grip
  • Sterilized by gamma irradiation to meet AAMI and ASTM standards
  • Meet requirements for USP 797 and Chemotherapy Drug Applications
  • Class 100
Specifications

Specifications

AAMI/ASTM
Class 100 (ISO 5)
1.5
Single-use
5 mil
Ambidextrous
Nitrile
0.12 mm
Controlled Environment Gloves
Sterile
0.12 mm
STN2002B
STN2000 Series
12 in.
Yes
Yes
Blue
Partially Textured
0.15 mm
Yes
4 mil
Powder Free
Medium
5 mil
ISO9001:2000 and ISO 14001:2004
Cleanroom Bagged
12.5 MPa
30.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions