missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International STN2000 Series Class 100/ISO 5 Blue Sterile Nitrile Gloves
Bulk packed, sterile 12 in. low particle cleanroom gloves are sterilized by gamma irradiation to meet AAMI and ASTM standards.
Supplier: TechNiGlove International STN2001B
Description
- Ambidextrous, sterile, powder free nitrile gloves
- Bulk packaged for economy
- Manufactured with blue-colored 100% nitrile
- 12 in. beaded cuff
- Microtextured fingertips for a secure wet or dry grip
- Sterilized by gamma irradiation to meet AAMI and ASTM standards
- Meet requirements for USP 797 and Chemotherapy Drug Applications
- Class 100
Specifications
| AAMI/ASTM | |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.12 mm | |
| Controlled Environment Gloves | |
| Sterile | |
| 0.12 mm | |
| STN2001B | |
| STN2000 Series | |
| 12 in. |
| Yes | |
| Yes | |
| Blue | |
| Partially Textured | |
| 0.15 mm | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Small | |
| 5 mil | |
| ISO9001:2000 and ISO 14001:2004 | |
| Cleanroom Bagged | |
| 12.5 MPa | |
| 30.5 cm |