missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International STN2000 Series Class 100/ISO 5 Blue Sterile Nitrile Gloves
GREENER_CHOICE

Catalog No. 19170109
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170109 X-Small
19170110 Small
19170111 Medium
19170112 Large
19170113 X-Large
19170114 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19170109 Supplier TechNiGlove International Supplier No. STN2000B
Only null left

Bulk packed, sterile 12 in. low particle cleanroom gloves are sterilized by gamma irradiation to meet AAMI and ASTM standards.

  • Ambidextrous, sterile, powder free nitrile gloves
  • Bulk packaged for economy
  • Manufactured with blue-colored 100% nitrile
  • 12 in. beaded cuff
  • Microtextured fingertips for a secure wet or dry grip
  • Sterilized by gamma irradiation to meet AAMI and ASTM standards
  • Meet requirements for USP 797 and Chemotherapy Drug Applications
  • Class 100

Specifications

Certifications/Compliance AAMI/ASTM
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model STN2000B
Packaging Type Cleanroom Bagged
Series STN2000 Series
Tensile Strength 12.5 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less