missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Blue PTFE/White Silicone Septa

Catalog No. 111010630
Change view
Click to view available options
Diameter (Metric) Inner:
11 mm
13 mm
16 mm
18 mm
22 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111010630 16 mm
111020872 18 mm
111010585 22 mm
111011145 13 mm
111011249 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111010630 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA27513
Only null left

It is used as an air-tight seal, and prevents contamination

Specifications

Diameter (Metric) Inner 16 mm
Color Blue, White
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Max. temp.: 250° C
Thickness (English) 0.06 in.
For Use With (Equipment) 15 mL Vial