missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azure Biosystems Blotting Paper for Western Blot
Description
- Pre-cut blotting paper for Western blot transfer
- Forget about measuring and cutting blotting paper to the size of your mini-gels. Use these pre-cut papers to assemble your transfer 'sandwiches'. Pre-cut blotting papers save time and reduce waste for the easiest Western blotting workflow.
- Qty: 60 sheets
Specifications
Specifications
| Length (Metric) | 8 cm |
| Width (Metric) | 10 cm |
| For Use With (Application) | Western Blot |
| Format | Sheet |
| Material | Cellulose |
| Dimensions (LxW) | 8 x 10 cm |
| Thickness | 0.5 mm |
| Sufficient For | 60 Blots |