missing translation for 'onlineSavingsMsg'
Learn More

Azure Biosystems Blotting Paper for Western Blot

Catalog No. AC2111AZ
Change view
Click to view available options
Dimensions (LxW):
7 x 9 cm
8 x 10 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
AC2111AZ 8 x 10 cm
AC2110AZ 7 x 9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AC2111AZ Supplier Azure Biosystems Supplier No. AC2111
Only null left

Pre-cut blotting paper for Western blot transfer. 60 sheets.

  • Pre-cut blotting paper for Western blot transfer
  • Forget about measuring and cutting blotting paper to the size of your mini-gels. Use these pre-cut papers to assemble your transfer 'sandwiches'. Pre-cut blotting papers save time and reduce waste for the easiest Western blotting workflow.
  • Qty: 60 sheets

Specifications

Length (Metric) 8 cm
Width (Metric) 10 cm
For Use With (Application) Western Blot
Format Sheet
Material Cellulose
Dimensions (LxW) 8 x 10 cm
Thickness 0.5 mm
Sufficient For 60 Blots