missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ Blood Bank Refrigerator

This Blood Bank Refrigerator is engineered to provide quality storage and maximum protection for life-saving blood. In compliance with the requirements set forth by AABB for the refrigerated cold storage of blood-based products and in accordance with FDA listed Class II medical devices.
Supplier: Corepoint Scientific™ NSBR231WSGCR/0
Description
- Optimal temperature control with PID microprocessor
- Smart controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
Chemical Identifiers
| Blood Refrigerator | |
| PID Microprocessor | |
| Painted Steel | |
| Urethane | |
| Upright | |
| White | |
| Probe Access Port | |
| Integrated Alarm Systems | |
| NEMA 5-15 |
| 1°C to 10°C | |
| Natural Hydrocarbon Refrigerant | |
| Powder-coated Steel | |
| EPA SNAP, FDA, AABB | |
| LCD Display | |
| Fan-forced | |
| Cycle | |
| V-drive | |
| 100/120 V |
Specifications
| Blood Refrigerator | |
| 651 L | |
| PID Microprocessor | |
| Swing Glass with Chart Recorder | |
| 7 Drawers, Optional 8th | |
| Powder-coated Steel | |
| EPA SNAP, FDA, AABB | |
| LCD Display | |
| Fan-forced | |
| 2 Year Warranty for Parts and Labor, 7 Year Warranty for Compressor | |
| Integrated Alarm Systems | |
| 3 A | |
| 100/120 V |
| 23 cu. ft. | |
| 1°C to 10°C | |
| Natural Hydrocarbon Refrigerant | |
| 1 | |
| Painted Steel | |
| Urethane | |
| Upright | |
| White | |
| Probe Access Port | |
| Cycle | |
| V-drive | |
| NEMA 5-15 | |
| Blood Bags (400+) |