missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ Blood Bank Refrigerator

Description
- Optimal temperature control with PID microprocessor
- Smart controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
Specifications
Specifications
| Type | Blood Refrigerator |
| Capacity (English) | 23 cu. ft. |
| Capacity (Metric) | 651 L |
| Temperature Range | 1°C to 10°C |
| Temperature Sensor | PID Microprocessor |
| Refrigerant | Natural Hydrocarbon Refrigerant |
| Door Style | Swing Glass |
| No. of Doors | 1 |
| Drawers | 7 Drawers, Optional 8th |
| Cabinet Material | Painted Steel |
| Show More |