missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified
Class A, USP Certified, calibrated 'To Contain'
Supplier: BrandTech™ BRAND™ 32838
Description
- Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
- Features a blue enamel print for optimal durability and easy readability
- Equipped with pour spout and a sturdy hexagonal glass base for convenient handling and stability
- Available in a full range of ISO sizes from 5 mL to 2000 mL
- Calibrated 'To Contain'
- Each unit is supplied with batch number and a USP batch certificate in original packaging for traceability
Specifications
| Round | |
| Graduated Cylinder | |
| Blue | |
| Hexagonal | |
| 260 mm | |
| 100 mL | |
| 1 mL |
| ±0.5 mL | |
| To Contain | |
| DIN EN ISO 4788, USP | |
| Class A | |
| Borosilicate Glass | |
| USP Batch Certificate | |
| 1 mL |