missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified

Catalog No. p-5164470
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
13690148 5 mL 0.1 mL
13690149 10 mL 0.2 mL
13690150 25 mL 0.5 mL
13690151 50 mL 1 mL
13690152 100 mL 1 mL
13690153 250 mL 2 mL
13690154 500 mL 5 mL
13690155 1000 mL 10 mL
13690156 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13690148 Supplier BRANDTECH™ BRAND™ Supplier No. 32805
Only null left

Class A, USP Certified, calibrated 'To Contain'

  • Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
  • Features a blue enamel print for optimal durability and easy readability
  • Equipped with pour spout and a sturdy hexagonal glass base for convenient handling and stability
  • Available in a full range of ISO sizes from 5 mL to 2000 mL
  • Calibrated 'To Contain'
  • Each unit is supplied with batch number and a USP batch certificate in original packaging for traceability

Specifications

Tolerance Metric ±0.05 mL
Scale Color Blue
Class Class A
Calibration To Contain
Certifications/Compliance DIN EN ISO 4788, USP
Type Graduated Cylinder
Base Type Hexagonal
Shape Round
Height (Metric) 115 mm
Material Borosilicate Glass
Capacity (Metric) 5 mL
Includes USP Batch Certificate
Graduations 0.1 mL
Subdivision 0.1mL
Show More Show Less