missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Non-Reflective Aluminum Sign

Abrasion-resistant, chemical-resistant, rigid aluminum panel with protected graphics

$34.50 - $36.65

Specifications

Material Aluminum
Quantity 1 Ea.
For Use With (Application) Safety Awareness
Height (English) 10 in.
Dimensions (L x W) 10 x 14 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-129-184
View Documents
Brady™
42952
Yellow
Each for $36.65
Only null left
 
19-129-185
View Documents
Brady™
42954
White
Each for $34.50
Only null left
 
Description

Description

  • A rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments
  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years
  • Specifications

    Specifications

    Aluminum
    Safety Awareness
    10 x 14 in.
    1 Ea.
    10 in.
    Videos
    SDS
    Documents

    Documents