missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Blak-Ray™ B-100A UV Lamps
High powered lamps offer brilliant irradiance for optimum fluorescence
Supplier: UVP 95004422
Description
- Features 100 watts of 365nm longwave UV
- Manufactured with scratch-resistant, powder painted aluminum lamp head
- Lamp head is connected to transformer base by 2.44m (8 ft.) cord
- Handle fits into transformer base allowing lamp head to rotate full 360°
95-0044-03:
- Includes 20 ft. (6.1m) primary and secondary cords for additional mobility
Specifications
| UV-A | |
| 100 W | |
| B100A | |
| Longwave UV Lamp |
| 115 V | |
| 365 nm | |
| 1 Ea. |