missing translation for 'onlineSavingsMsg'
Learn More

UVP Blak-Ray™ B-100A UV Lamps

High powered lamps offer brilliant irradiance for optimum fluorescence

$2,172.86 - $2,794.89

Specifications

Light Source UV-A
Voltage 115 V
Wattage 100 W
Wavelength 365 nm
Packaging Quantity 1 Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
UVP95004403
View Documents Promotion Details
UVP
95004403
B-100A/R
Each for $2,794.89
Only null left
 
UVP95004422
View Documents Promotion Details
UVP
95004422
B100A
Each for $2,172.86
Only null left
 
Description

Description

  • Features 100 watts of 365nm longwave UV
  • Manufactured with scratch-resistant, powder painted aluminum lamp head
  • Lamp head is connected to transformer base by 2.44m (8 ft.) cord
  • Handle fits into transformer base allowing lamp head to rotate full 360°

95-0044-03:

  • Includes 20 ft. (6.1m) primary and secondary cords for additional mobility
Specifications

Specifications

UV-A
100 W
1 Ea.
115 V
365 nm
Longwave UV Lamp
Videos
SDS
Documents

Documents