missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Black Velvet Welding Gloves
Black Velvet Welding Gloves made of durable elksplit leather back with full-grain reverse palm offer protection in low heat applications, stitched with Aramid Fiber thread for strength and durability. Cotton fleece lined back of hand offers additional heat protection.
Supplier: Watson Gloves 533M
Description
- Durable elksplit leather back with full-grain reverse palm offers heat protection
- Stitched with Aramid Fiber thread for strength and durability
- Cotton fleece lined back of hand for additional heat protection
- Left hand leather cowhide back patch and pulse protector
- Gauntlet style cuff with leather gore
- Snug-fitting shirred elastic wrist
- Proudly made in our local Burnaby, BC factory
- ANSI Level 1 rating can withstand up to 80°C /176°F for at least 15 seconds.
Specifications
| Elk Split Leather | |
| Leather Gore | |
| Split Leather | |
| Split Elk Leather | |
| Medium | |
| 80°C | |
| Men's | |
| Heavy Metal | |
| 14 in. | |
| 35.5 cm |
| ANSI Heat | |
| Brown | |
| Specific | |
| Welding Gloves | |
| Gunn | |
| Welding | |
| Gauntlet | |
| 0°C | |
| 5 in. | |
| 12.7 cm |