missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Black Velvet Welding Gloves

Catalog No. p-200004145
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17099903 Small
17099860 Medium
17099820 Large
17099873 X-Large
17099779 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17099903 Supplier Watson Gloves Supplier No. 533S
Only null left

Black Velvet Welding Gloves made of durable elksplit leather back with full-grain reverse palm offer protection in low heat applications, stitched with Aramid Fiber thread for strength and durability. Cotton fleece lined back of hand offers additional heat protection.

  • Durable elksplit leather back with full-grain reverse palm offers heat protection
  • Stitched with Aramid Fiber thread for strength and durability
  • Cotton fleece lined back of hand for additional heat protection
  • Left hand leather cowhide back patch and pulse protector
  • Gauntlet style cuff with leather gore
  • Snug-fitting shirred elastic wrist
  • Proudly made in our local Burnaby, BC factory
  • ANSI Level 1 rating can withstand up to 80°C /176°F for at least 15 seconds.

Specifications

Back Material Elk Split Leather
Certifications/Compliance ANSI Heat
Cuff Material Leather Gore
Color Brown
Grade Split Leather
Hand Specific
Material Split Elk Leather
Product Type Welding Gloves
Size Small
Style Gunn
Temperature (Metric) Max 80°C
For Use With (Application) Welding
Gender Men's
Glove Cuff Style Gauntlet
Series Heavy Metal
Temperature (Metric) Min. 0°C
Length (English) 14 in.
Length (English) Cuff 5 in.
Length (Metric) 35.5 cm
Length (Metric) Cuff 12.7 cm
Show More Show Less