missing translation for 'onlineSavingsMsg'
Learn More

Black Stallion™ Cape Sleeves

Offer protection even from molten metal splash

$372.14 - $372.14

Specifications

Material Aluminized Carbon, Dupont™ Kevlar™ aramid fibers
Color Silver
Weight (English) 19 oz.
Weight (Metric) 538.6 g
View More Specs

Alert:

Caution!Garments are not designed to offer long-term protection from ambient heat or direct flame contact. Not for fire protection.


Products 1
Catalog Number Mfr. No. Size Size (English) Chest Price Quantity  
Catalog Number Mfr. No. Size Size (English) Chest Price Quantity  
18-999-1513
View Documents
Black Stallion™
65AHSXL
X-Large 50 in.
Each for $372.14
Only null left
 
Description

Description

  • Aluminized clothing designed to reflect radiant heat up to 1093°C (2000°F)
  • All of these garments are of 19 oz. aluminized heavy carbon-Kevlar™ blend fabric
  • Seams are sewn with Kevlar thread

Specifications

Specifications

Aluminized Carbon, Dupont™ Kevlar™ aramid fibers
Silver
19 oz.
538.6 g
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'