missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agilent BioTek Complete Waste System

Description
- Includes complete high flow waste system and complete dispense system
- 115V/230V
Specifications
Specifications
| Includes | 10 L Bottles |
| Voltage | 115/230 V |
| For Use With (Equipment) | EL406 Microplate Washer, ELx 405 Microplate Washer |
| Product Type | Complete Dispense/High Flow Waste System |