missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor

Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.

$15226.50 - $15226.50

Specifications

Type Swinging Bucket Rotor
Capacity 4 x 250 mL
Max. RCF 7,164 x g
Max. Speed 6,000 rpm
For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
View More Specs

Products 1
Catalog Number Mfr. No. Description Price Quantity  
Catalog Number Mfr. No. Description Price Quantity  
75-003-182
View Documents
Thermo Scientific™
75003182
BIOShield 1000A Swinging Bucket Rotor w/Slide Coat anti-friction finish N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.

Includes:

Rotor body, windshield, buckets, sealing lid and rotor manual

Compatible with:

Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series

Recommended for:

Blood tube separations, cell culture and microbiological applications

Ordering Information:

Tube adapters, sold in sets of four, are sold separately. Contact your sales representative for more information.

 

Specifications

Specifications

Swinging Bucket Rotor
7,164 x g
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
4 x 250 mL
6,000 rpm
90°
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'