missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor
Description
Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.
Includes:
Rotor body, windshield, buckets, sealing lid and rotor manual
Compatible with:
Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series
Recommended for:
Blood tube separations, cell culture and microbiological applications
Ordering Information:
Tube adapters, sold in sets of four, are sold separately. Contact your sales representative for more information.
Specifications
Specifications
| Description | BIOShield 1000A Swinging Bucket Rotor w/Slide Coat anti-friction finish |
| Type | Swinging Bucket Rotor |
| Capacity | 4 x 250 mL |
| Max. RCF | 7,164 x g |
| Max. Speed | 6,000 rpm |
| Radius (Metric) | 178 mm |
| Max. Tube Length | 130 mm |
| Max. Tube Diameter | 63 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges |
| Angle | 90° |
| Show More |