missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Biosafety Cabinet Telescoping Base Stand

Catalog No. 01812434
Change view
Click to view available options
Width (English) Exterior:
38.5 in.
50.5 in.
62.5 in.
74.5 in.
Includes:
Base Stand with Casters
Base Stand with Fixed Leveling Feet
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior Includes
01812434 38.5 in. Base Stand with Fixed Leveling Feet
01812433 38.5 in. Base Stand with Casters
01812432 50.5 in. Base Stand with Fixed Leveling Feet
01812431 50.5 in. Base Stand with Casters
01812430 62.5 in. Base Stand with Fixed Leveling Feet
01812429 62.5 in. Base Stand with Casters
01812428 74.5 in. Base Stand with Fixed Leveling Feet
01812427 74.5 in. Base Stand with Casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01812434 Supplier Labconco™ Supplier No. 5173300
Only null left

Designed to support Logic™ Class II Biological Safety Cabinets and PuriCare™ Procedure Stations. Optic White epoxy-coated steel frame. Available with fixed leveling feet or casters.

  • For all Optic White Labconco Class II BSC models
  • Fully Welded design
  • Fixed leveling feet models supports loads up to 4,000 lbs. (1814 kg)
  • Castered models supports loads up to 1,000 lbs. (454 kg)
  • Durable 1.75 in. tubular, epoxy-coated steel frame
  • Telescoping legs are adjustable to eight height positions at installation in 1 in. (2.5 cm) increments to provide a working height from 30 in. (76 cm) to 37 in. (94 cm)
  • Available with either fixed leveling feet or 5 in. easy-clean casters with toe locks
  • NSF approved
  • ADA-compliant

Specifications

Description Telescoping base stand with fixed leveling feet
Width (Metric) Interior 97.8 cm
Product Type Base Assembly
Height (English) 27.5 to 34.5 in.
Width (English) Exterior 38.5 in.
For Use With (Application) Biosafety
Width (Metric) Exterior 97.8 cm
Includes Base Stand with Fixed Leveling Feet
Ports None
Height (Metric) 69.9 to 87.6 cm
Width (English) Interior 38.5 in.
For Use With (Equipment) Labconco Class II Biosafety Cabinets
Depth (English) 29 in.
Depth (Metric) 73.7 cm
Show More Show Less