missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Biosafety Cabinet Telescoping Base Stand with Shelf (Non-welded)

Catalog No. 01812438
Change view
Click to view available options
Width (English) Exterior:
38.5 in.
50.5 in.
62.5 in.
74.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior
01812438 38.5 in.
01812437 50.5 in.
01812436 62.5 in.
01812435 74.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01812438 Supplier Labconco™ Supplier No. 5171300
Only null left

Designed to support Logic™ Class II Biological Safety Cabinets and PuriCare™ Procedure Stations. Optic White epoxy-coated steel frame. Available with fixed leveling feet.

  • Can be ordered as part of Labconco biosafety cabinet part number.
  • When configured with part number, unassembled design ships on pallet with biosafety cabinet.
  • Telescoping legs are adjustable to eight height positions at installation in 1 in. (2.5 cm) increments to provide a working height from 30 in. (76 cm) to 37 in. (94 cm).
  • Durable Optic White epoxy-coating.
  • Stand features three pass-throughs in rear panel.
  • Fixed leveling feet.
  • Supports loads up to 1,000 lbs. (454 kg).
  • Durable 1.75 in. steel frame.
  • NSF approved.
  • ADA-compliant.

Specifications

Description Telescoping base stand with fixed leveling feet and shelf (non-welded)
Width (Metric) Interior 97.8 cm
Product Type Base Assembly
Height (English) 27.5 to 34.5 in.
Width (English) Exterior 38.5 in.
For Use With (Application) Biosafety
Width (Metric) Exterior 97.8 cm
Includes Base Stand with fixed leveling feet
Ports None
Height (Metric) 69.9 to 87.6 cm
Width (English) Interior 38.5 in.
For Use With (Equipment) Labconco Class II Biosafety Cabinets
Depth (English) 29 in.
Depth (Metric) 73.7 cm
Show More Show Less