missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Biosafety Cabinet Telescoping Base Stand with Shelf (Non-welded)
Designed to support Logic™ Class II Biological Safety Cabinets and PuriCare™ Procedure Stations. Optic White epoxy-coated steel frame. Available with fixed leveling feet.
Supplier: Labconco™ 5171500
Description
- Can be ordered as part of Labconco biosafety cabinet part number.
- When configured with part number, unassembled design ships on pallet with biosafety cabinet.
- Telescoping legs are adjustable to eight height positions at installation in 1 in. (2.5 cm) increments to provide a working height from 30 in. (76 cm) to 37 in. (94 cm).
- Durable Optic White epoxy-coating.
- Stand features three pass-throughs in rear panel.
- Fixed leveling feet.
- Supports loads up to 1,000 lbs. (454 kg).
- Durable 1.75 in. steel frame.
- NSF approved.
- ADA-compliant.
Chemical Identifiers
| Telescoping base stand with fixed leveling feet and shelf (non-welded) | |
| 27.5 to 34.5 in. | |
| Base Stand with fixed leveling feet | |
| 69.9 to 87.6 cm | |
| 29 in. |
| Base Assembly | |
| Biosafety | |
| None | |
| Labconco Class II Biosafety Cabinets | |
| 73.7 cm |
Specifications
| Telescoping base stand with fixed leveling feet and shelf (non-welded) | |
| Base Assembly | |
| 62.5 in. | |
| 158.8 cm | |
| None | |
| 62.5 in. | |
| 29 in. |
| 158.8 cm | |
| 27.5 to 34.5 in. | |
| Biosafety | |
| Base Stand with fixed leveling feet | |
| 69.9 to 87.6 cm | |
| Labconco Class II Biosafety Cabinets | |
| 73.7 cm |