missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Biosafety Cabinet Telescoping Base Stand
Description
- For all Optic White Labconco Class II BSC models
- Fully Welded design
- Fixed leveling feet models supports loads up to 4,000 lbs. (1814 kg)
- Castered models supports loads up to 1,000 lbs. (454 kg)
- Durable 1.75 in. tubular, epoxy-coated steel frame
- Telescoping legs are adjustable to eight height positions at installation in 1 in. (2.5 cm) increments to provide a working height from 30 in. (76 cm) to 37 in. (94 cm)
- Available with either fixed leveling feet or 5 in. easy-clean casters with toe locks
- NSF approved
- ADA-compliant
Specifications
Specifications
| Description | Telescoping base stand with casters |
| Width (Metric) Interior | 97.8 cm |
| Product Type | Base Assembly |
| Height (English) | 27.5 to 34.5 in. |
| Width (English) Exterior | 38.5 in. |
| For Use With (Application) | Biosafety |
| Width (Metric) Exterior | 97.8 cm |
| Includes | Base Stand with Casters |
| Ports | None |
| Height (Metric) | 69.9 to 87.6 cm |
| Show More |