missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Biosafety Cabinet Easy-Clean Prop Rod

Holds the work surface in a raised position for easy cleaning

Specifications

For Use With (Equipment) Purifier Logic+ Class II Biosafety Cabinets
Height (English) 2.75 in.
Width (English) 3.25 in.
Height (Metric) 7 cm
Width (Metric) 8.3 cm
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions Price Quantity  
Catalog Number Mfr. No. Dimensions Price Quantity  
3430500
View Documents
Labconco™
3430500
Short N/A
Only null left
 
3430501
View Documents
Labconco™
3430501
Long N/A
Only null left
 
Description

Description

  • Easy-Clean Prop Rod holds the work surface in a raised position for easy cleaning of the sump area on Logic+ Biosafety Cabinets.
  • Short version for use with service-fixtured biosafety cabinets.
  • Long version for use with non-fixtured biosafety cabinets.
Specifications

Specifications

Purifier Logic+ Class II Biosafety Cabinets
3.25 in.
8.3 cm
7 cm
2.75 in.
7 cm
2.75 in.
Videos
SDS
Documents

Documents