missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Biosafety Cabinet Axiom Flat Work Surface
Flat replacement for standard dished Chem-Zone work surface
$782.98 - $1,025.59
Specifications
| For Use With (Equipment) | Purifier Class II Biosafety Cabinets |
|---|---|
| Height (English) | 1 in. |
| Depth (English) | 20 in. |
| Height (Metric) | 2.5 cm |
| Depth (Metric) | 50.8 cm |
Description
- Axiom Flat Work Surface.
- Flat replacement for standard dished Chem-Zone work surface.
- For use with Axiom Class II Type C1 Biosafety Cabinets
Specifications
| Purifier Class II Biosafety Cabinets | |
| 20 in. | |
| 50.8 cm | |
| Flat Work Surface | |
| 2.5 cm |
| 1 in. | |
| 2.5 cm | |
| Work Surface | |
| 1 in. |