missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioLite™ Microwell Plates
Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Plates that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.
Supplier: Thermo Scientific™ 130186
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated plates with lids suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Sterile per ISO 11137, SAL 10-6• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• USP Class VI raw material
Chemical Identifiers
| All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
| Clear | |
| Sterile | |
| Cell Culture |
Specifications
| All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
| 4 x 6 | |
| Multi Dish | |
| 24 | |
| Sterile | |
| 50/Cs. | |
| 127.6 mm |
| 1.9 cm2 | |
| Clear | |
| 1 mL | |
| 1 mL | |
| Cell Culture | |
| 1 (Individually Wrapped) | |
| 85.4 mm |
Safety and Handling
ShelfLife : 2 years