missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioLite™ Cell Culture Treated Dishes
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated dishes suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Cell culture treated
• Sterile per ISO 11137, SAL 10-6
• USP Class VI and non-cytotoxic
• Non-pyrogenic
• Sterile per ISO 11137, SAL 10-6
• USP Class VI and non-cytotoxic
• Non-pyrogenic
Specifications
Specifications
| Capacity (Metric) | 35 mL (Well) |
| Culture Area | 148 sq. cm |
| Material | Polyethylene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Type | Cell Culture Dish |
| Volume (Metric) Working | 35 mL |
| No. per Case | 120 |
| No. per Pack | 10 |
| Show More |