missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BioLite™ Cell Culture Treated Dishes

Catalog No. 12556000
Change view
Click to view available options
Diameter (Metric):
35 mm
60 mm
100 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
12556000 35 mm
12556001 60 mm
12556002 100 mm
12556003 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12556000 Supplier Thermo Scientific™ Supplier No. 130180

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Dishes that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.

Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated dishes suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.

• Cell culture treated
• Sterile per ISO 11137, SAL 10-6
• USP Class VI and non-cytotoxic
• Non-pyrogenic

Specifications

Capacity (Metric) 3 mL (Well)
Culture Area 9.4 sq. cm
Material Polyethylene
Shape Round
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Dish
Volume (Metric) Working 3 mL
No. per Case 500
No. per Pack 10
Height (Metric) 10 mm
Height (Metric) Interior 9.3 mm
Diameter (Metric) 35 mm
Show More Show Less